Rockwood Door Stop Kick Down, Oil Rub Bronze
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 461Lis a kick down door stop with a unique assembly design concealing the axle in the base. It's used with doors up to 3" door-to-floor
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Kick Down |
| Interior or Exterior Use | Both |
| Package Quantity | 1 |
| Description | Door Stop |
| Color | Oil Rub Bronze |
| Manufacturers Part Number | 461L.10B |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |