Rockwood Wall Stop - Convex, 2-1/2"Dia Stainless Steel - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
With a projection of 1", theRockwood 406wall stop is made of wrought brass, bronze & stainless steel.
PRICE
$105.00 Sold in packages of 25 / $4.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Projection | 1 in |
| Diameter | 2-1/2 in |
Product Details
| Type | Convex |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Color | Stainless Steel |
| Material | Iron |
| Package Quantity | 25 |
| Description | Wall Stop |
| Manufacturers Part Number | 406.32D |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |