- Universal application.
- Fork Opening 23mm
Weights & Dimensions
| Weight | 3 lbs |
| Spread | 7/8" (23mm) in |
| Fork Opening | 7/8 in |
| Reach | 12-7/16" (316mm) in |
Product Details
| Type | Fork Separator |
| Number of Jaws | 2 |
| Description | Series 135 Fork Separator |
| Manufacturers Part Number | 135-2 |
| Brand | Kukko |