Roll Form T-Post, 84"H Gray (2) pcs
|
Questions & Answers (0)
Product Description
Lyon Roll Form T-Post, 84"H Gray
This Post is for use with Lyon Shelving components.
This Post is for use with Lyon Shelving components.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 84 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DD8550 |
| Unit Type | Roll Form T-Post |
| Accessory Type | Post |
| Brand | Lyon |