ShopTough Roll Off Liner Bag, Open Top, 264"L x 96"W x 96"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Black plastic liner for roll off container, Long side, open center to allow for easy insert. This is not a weight bearing bag. 3 mil plastic protection. Roll off container liners allow debris such as dust, dirt, contaminants, light weigh trash to be dumped into the container and be discarded into the landfill with better accuracy. Weight trash will also stay in the liner and not contaminate the roll off container. Often used in waste clean up, these liners are strong, light weight and easy to lay in the container before use. These are accordion folded to allow for easy transport to site, and to easily open and lay open bag in roll off containers.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 264 in |
| Width | 96 in |
| Height | 96 in |
| Size | 264 x 96 x 96 |
Product Details
| Assembly Required | No |
| Type | Roll Off Liner Bag |
| Color | Black |
| Style | Open Top |
| Lid | No |
| Material | Plastic |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | ROCOF403.3mil |
| Brand | ShopTough |