Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253100

MPN #: 88214

Power Systems PowerForce Freestanding Bag - Black

Product Description
Designed for kicking and punching without the need for hanging. Bag and collar are covered in durable fabric backed by nylon canvas and open cell padding. Features a removable collar to increase/decrease pivoting of the bag. Weighted, 33 1/2" base can also be filled with up to 280 pounds of sand or water The oversized striking surface allows for any size user. Dry weight 57 lbs. Ships in two boxes.

Features:

  • 77" H, 65" striking surface and 3 height settings accommodate users of all sizes
  • 33 1/2" base can be filled with up to 280 lbs. sand or water for stability
  • Removable foam collar increases or decreases the pivoting of the bag
  • Bag and collar are covered in durable fabric backed by nylon canvas and open-cell padding
  • Practice strikes and kicks without the need for a hanging bag


PRICE
$759.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width33-1/2 in
Height77 in
Weight57 lbs

Product Details

StylePunching Bag
TypeTraining Equipment
MaterialNylon
Package Quantity1
ColorBlack
Manufacturers Part Number88214
BrandPower Systems