Dehnco Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
The single roll stand offers 72" width capacity can be used with the RC and APN style cutters (cutters are optional). The unit is constructed of 1-1/2" 16 ga tubular steel and supports up to 300 lbs. A set of casters is available as an add-on to make roll stand mobile (Global# 412304/Part# D-9078). The cutter is sold separately.
PRICE
$369.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Max Material Width | 72 in |
Product Details
| Type | Dispenser Stand |
| Mounting Location | Stand |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RS-7286 |
| Roll Capacity | 1 |
| Brand | Dehnco |