x

Take 15% off your entire order!

Offer applied at checkout

Babcock-Davis® Roll Up Entrance System M-600RS, Aluminum Hinge & Rail, 75-1/4"W X 75-1/4"D

Babcock-Davis® Roll Up Entrance System M-600RS, Aluminum Hinge & Rail, 75-1/4"W X 75-1/4"D

Item #: WBB825230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,150.12

$191.69/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Babcock-Davis® Roll Up Entrance System M-600RS, Aluminum Hinge & Rail, 75-1/4"W X 75-1/4"D

MATdesign™ roll-up entrance mats with surface-mount frame. Seek and effective solution for moisture and debris removal. Economical and aesthetically pleasing. Fixed installation provides a clean, dry, and safe entryway without binding or tripping hazards associated with traditional carpet or rubber mats. Features tread inserts designed for interior and exterior use. Additional tread colors and custom sizing available upon request.

  • DESCRIPTION Roll Up Entrance System
  • MANUFACTURERS PART NUMBER M-600RSXMILLXLICORICE-7272
  • MODEL M-600RS
  • COLOR FINISH Mill/Licorice
  • STAIR CONSTRUCTION 1
  • BRAND Babcock-Davis
  • SERIES MATdesign™
  • HINGE CONSTRUCTION Aluminum
  • CAPACITY LBS 200 PSF
  • RAIL CONSTRUCTION Aluminum
  • WIDTH INCHES 75-1/4
  • DEPTH INCHES 75-1/4
  • WEIGHT LBS 85
  • TRAFFIC 72
  • THICKNESS INCHES 3/8
  • SURFACE Rugged Scrub
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Babcock-Davis® Roll Up Entrance System M-600RS, Aluminum Hinge & Rail, 75-1/4"W X 75-1/4"D

Babcock-Davis® Roll Up Entrance System M-600RS, Aluminum Hinge & Rail, 75-1/4"W X 75-1/4"D

Item #: WBB825230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant