Karcher Roller Brush, Hard Grade, 25-1/8", Black
Write a Review
|
Questions & Answers (0)
Product Description
Black, very abrasive roller brush for the deep cleaning of hard-wearing floor coverings with very sticky dirt.
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/8 in |
| Size | 25-1/8 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 6.906-984.0 |
| Brand | Karcher |