Karcher Pad Roller shaft, For B 50 W, BR 55/40, KIRA B 50, 22"
Write a Review
|
Questions & Answers (0)
Product Description
Pad roller shaft suitable for holding roller pads or microfiber rollers.
PRICE
$509.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Size | 22 in |
Product Details
| Style | Pad Roller Shaft |
| Type | Pad Roller Shaft |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 4.762-415.0 |
| For Use With | B 50 W, BR 55/40, KIRA B 50 |
| Brand | Karcher |