Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB2347703

MPN #: RCCM324024RLRPP

Steel King Rolling Push Cart Hopper - Orange 32" x 40" x 24" - 4000lb Capacity

Product Description
Ready to work right out of the gate, the Scrap Hopper boasts beefy, corrugated steel sides making it a rugged and durable sidekick at any workstation. Heavy duty swivel casters and push handle make it a breeze to maneuver, while the fork tubes make dumping quick and easy. Orange powder coat finish.

PRICE
$1,599.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width45-3/4 in
Height34-1/2 in
Inside Length32 in
Inside Width40 in
Inside Height24 in
Weight Capacity4000 lbs
Weight290 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeSteel Hopper Box Truck
ColorOrange
Caster Type(4) Swivel
Handle TypeWelded
Country of OriginUSA
Number of Sides4
Side PanelsSolid
MaterialSteel
Manufacturers Part NumberRCCM324024RLRPP
BrandSteel King

Warranty

Warranty1