Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135049

MPN #: LG-2436-5PYBKAH

Little Giant® Service Cart w/ Flush Top Shelf, 1200 lb. Capacity, 42"L x 24"W x 46"H, Gray

Product Description
Little Giant durability in an economical shelf truck. All-welded and built to last. Made in the USA.

Features:
  • 12 gauge shelves
  • Top shelf available with flush edges or 1-1/2" retaining lips
  • Bottom shelf has 1-1/2" retaining lips
  • Top shelf height adjustable from 34" – 46"
  • All-welded construction
  • Made in the USA


PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width24 in
Height46 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Gauge12

Product Details

Assembly RequiredNo
Shelf TypeFlush
ColorGray
Number of Shelves2
MaterialSteel
Manufacturers Part NumberLG-2436-5PYBKAH
BrandLittle Giant

Warranty

Warranty1 yr