- Drop Gate
- All-welded
- Bottom Shelf Lips Up
- Tubular push handle allows easy mobility
- 6" x 2" Polyurethane Casters - (2) Rigid, (2) Swivel, 2 Shelves
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Box Truck, Steel, 2000 lb. Cap., 54-1/2"L x 30-3/8"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$915.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/2 in |
| Width | 30-3/8 in |
| Height | 40 in |
| Inside Height | 31-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 149.8 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Shelf Type | Lipped |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 4STEDG-EX-3048-6PU-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |