- Drywall Truck with 8" x 2" Mold-on rubber casters
- (2) rigid and (2) swivel with side brakes
- 12" x 43-15/16" deck, gray.
Durham Mfg.® Drywall Truck w/ Side Brakes, 3000 lb. Cap., 49-13/16"L x 23-1/8"W x 47-9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-13/16 in |
| Width | 23-1/8 in |
| Height | 47-9/16 in |
| Weight Capacity | 3000 lbs |
| Weight | 87 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Drywall Truck |
| Color | Gray |
| Wheel Type | Mold-On Rubber, 4 Swivel with 4 Pos Swiv Lock |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DT-2448-8MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |