+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Southwire 63947623 Romex SIMpull ® Cable With Ground, Yellow, 12/3 Awg, 100 Ft
Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
- WIRE TYPE Romex
- WIRE TYPE DESCRIPTION Non Metallic Type B
- GAUGE 12
- NUMBER OF CONDUCTORS 3
- LENGTH FT 500
- COLOR Yellow
- PACKAGE TYPE 12" Coil
- AMPACITY 20
- MAX VOLTAGE 600
- HEAT CAPACITY 90 Degrees C
- LOCATION USAGE Dry
- INSULATION PVC
- MANUFACTURERS PART NUMBER 63947623
- BRAND SouthWire
- PACKAGE QUANTITY 5 x 100 ft
- WEIGHT LBS 10.7
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Southwire 28829023 Romex SIMpull ® Cable With Ground, Orange, 10/2 Awg, 100 Ft - Pkg Qty 5
Item #: B475697
Not Yet Rated
Usually ships in 6 to 9 days
$379.75

Southwire 63947623 Romex SIMpull ® Cable With Ground, Yellow, 12/3 Awg, 100 Ft - Pkg Qty 5
$68.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A