Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RomoTech

Model # :WB988212

MPN #: 82124649

RomoTech 325 Gallon Pickup Truck Storage Tank 82124649

Product Description
RomoTech PICKUP TRUCK STORAGE TANK

Storage Tank is designed for Hauling Water and Chemicals using a Pickup Truck.

Tank is constructed from FDA approved food grade virgin polyethylene plastic that is perfect for storing and transporting water in the bed of a full-size Pickup Truck. Tank is designed to rest between and over the wheel wells, maximizing space. Storage Tank is safe for transporting water, fertilizer, and spray chemicals with a specific gravity of 1.7 or less, excluding flammable fuels or volatile hydrocarbons. Linear low-density polyethylene (LLDPE) material offers good abrasion and impact resistance, and has ultraviolet (UV) inhibiting stabilizers for years of service. Four tie-down lugs on the top of the tank help to safely restrain the tank in the pickup truck bed or on a flat-bed truck. Each truck tank includes one 12" top fill with cap and lanyard, one 2" drain bung in the rear of the tank accessible from the tailgate, and gallon/liter graduations on the sidewall for volume.

Note: If a Liquid is ruled to only be stored in a Glass Container, then this Tank should never be used to store that Liquid. Any Liquid approved to be stored in a Plastic Container would be suitable to the stored in this Tank.

PRICE
$619.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height34 in
Weight110 lbs
NPT outlet2 in
Fill Diameter12 in

Product Details

Assembly RequiredNo
TypePickup Truck Storage Tank
Specific Gravity1.7 or less
ColorClear
Capacity325 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number82124649
BrandRomoTech