Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653226

Global Industrial™ 48" Roof Ventilator, 28150 CFM, 3 HP, 230/460V

Product Description
Global Industrial's™ series Industrial Roof Exhausters are designed for general ventilation in production or warehouse areas where efficient, quiet air flow is required.

Key Features and Benefits
  • Ruggedly constructed steel curb cap including spun venturi section for efficient air flow.
  • Heavy gauge fabricated steel propellers are standard.
  • Cast aluminum spark-resistant propellers available for hazardous locations.
  • Butterfly damper section, mill galvanized construction, with damper blades that open when fan is energized and close weathertight when unit is off. Dampers rotate in nylon bearings on a stainless steel axle.
  • Belt driven for quiet operation.
  • Industrial grade cast iron pillow block ball bearings with locking collars.


Optional Accessories
  • Weatherproof non-fused disconnect switches.
  • Insulated roof curbs for flat or pitched roofs.


PRICE
$6,225.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roof Opening Width57 in
Roof Opening Length57 in
Fan Diameter48 in
Base Dim.63 in²

Product Details

Assembly RequiredNo
CFM28150 CFM
Horsepower3 HP
Drive TypeBelt Drive
Voltage230 / 460 V
MaterialSteel
Phase3
DescriptionAll Welded Ventilator
Manufacturers Part Number653226
Indoor/OutdoorIndoor
Decibels80
BrandGlobal Industrial