Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Instapak Quick

Model # :WBB1645744

MPN #: IQRT60

Instapak Quick® Room Temperature Extra Thick Expandable Foam Bags, 18"W x 24"L, 30/Pack

Product Description
Room temperature foam in a bag system.

Features:
  • Completely portable bags require no additional equipment
  • Works the same as Instapak Quick® without the need of a preheating warming unit
  • Recommended temperature range is 65° - 90° F
  • Chemicals are activated in the bag so no clean up is required
  • 25% more foam than Part# IQRT40 (Global# B1645796)
  • Bag #60


PRICE
$499.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
499.00
Buy 3 units - 5 units
475.95Save $23.05 (5%)
Buy 6+ units
459.95Save $39.05 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Weight14.4 lbs

Product Details

TypeExpandable Foam Bags
Bag Number#60
ColorBlue
RecyclableNo
MaterialPolyurethane
Package Quantity30
DescriptionRoom Temperature Extra Thick Expandable Foam Bags
Manufacturers Part NumberIQRT60
Use With Box Size14 x 14 x 12"
BrandInstapak Quick