- Completely portable bags require no additional equipment
- Works the same as Instapak Quick® without the need of a preheating warming unit
- Recommended temperature range is 65° - 90° F
- Chemicals are activated in the bag so no clean up is required
- Bag #10
Instapak Quick® Room Temperature Expandable Foam Bags, 15"W x 18"L, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Room temperature foam in a bag system.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Weight | 8 lbs |
Product Details
| Type | Expandable Foam Bags |
| Bag Number | #10 |
| Color | Blue |
| Recyclable | No |
| Material | Polyurethane |
| Package Quantity | 36 |
| Description | Instapak Quick® RT Expandable Foam Bags |
| Manufacturers Part Number | IQRT10 |
| Use With Box Size | 8 x 8 x 8" |
| Brand | Instapak Quick |