Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Instapak Quick

Model # :WBB3177814

MPN #: IQRT80B

Instapak Quick® RT Expandable Foam Bags, #80, 22"W x 27"L, Blue, 72/Pack

Product Description
Room Temperature Foam in a Bag System.

Features:
  • Protect anything and everything, anywhere!
  • No equipment required! Completely portable!
  • Works the same as Instapak Quick® without the need of a preheating warming unit
  • Recommended temperature range is 65° - 90° F
  • Chemicals are activated in the bag so no clean up is required
  • Bag #80


PRICE
$815.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
815.00
Buy 3 units - 5 units
775.00Save $40.00 (5%)
Buy 6+ units
749.00Save $66.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width22 in

Product Details

TypeExpandable Foam Bags
MaterialPolyurethane
Package Quantity72
DescriptionRT Expandable Foam Bags (Bulk Pack)
ColorBlue
Manufacturers Part NumberIQRT80B
BrandInstapak Quick