Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654219

MPN #: 5820

Kinedyne 5820 Storable High-Profile Sliding Webbing Winch

Product Description
Kinedyne 5820 Storable High Profile Sliding Webbing Winch

Sliding winches move easily in both directions for positioning in the track, but lock firmly in place when tension is applied to the webbing. Sliding winches must be used with Kinedyne winch track (Kinedyne Part # 3606 - Global Model # B1654220).
  • Accepts webbing up to 4.88" width"
  • Working Load Limit: 5,500 lbs./2500 kgs.
  • Weight: 10.1 lbs., 4.6 kgs.


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-6/7 in
Width3.94 in
Height7.72 in
Weight10 lbs
Ultimate Load Strength Weight Capacity16,500 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5500 lbs

Product Details

Assembly RequiredNo
TypeBottom Mount Deep Storage Slider Web Winch
ColorBlack
MaterialCast Steel
Package Quantity1
Manufacturers Part Number5820
BrandKinedyne