- Accepts webbing up to 4.88" width
- Working Load Limit: 5,500 lbs./2500 kgs.
- Weight: 8.8 lbs., 4.0 kgs.
Kinedyne 1020 Series LL Standard Sliding Webbing Winch
Write a Review
|
Questions & Answers (0)
Product Description
These sliding winches and track combinations provide an efficient and flexible securement system. The winch moves easily in both directions, but locks firmly in place when tension is applied. U.S. Patent Number 5,853,164
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/7 in |
| Width | 3.94 in |
| Height | 5.24 in |
| Weight | 9 lbs |
| Ultimate Load Strength Weight Capacity | 16,500 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Standard Slider Web Winch |
| Color | Black |
| Series | Series LL |
| Material | Cast Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1020 |
| Brand | Kinedyne |