Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654221

MPN #: 37030

Kinedyne 37030 Standard Cargo Control Webbing Winch Bar

Product Description
Kinedyne 37030 STANDARD CARGO WEBBING WINCH BAR

Kinedyne Cargo Winch Bar features a knurled, non-slip handle, and a tapered, carbon steel nose piece with a slip-resistant tip for secure operation. Winch Bar has a modified end for use in tightening Chain Lever Binders, providing added leverage. For use with weld-on or portable-style Winches.

  • Length: 35.0"
  • Weight: 5.2 lbs., 2.3 kgs


PRICE
$22.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeStandard Winch Bar
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number37030
BrandKinedyne