- Protects surfaces during home and office remodels
- Heavy-duty paper is water and tear resistant
- Weight Per Roll - 36 lbs.
Global Industrial
Model # :WBB3177864
Global Industrial Rosin Kraft Paper, 70 lbs., 36"W x 520'L, Red, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 520 |
| Width | 36 in |
| Basis Weight | 70 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Red |
| Manufacturers Part Number | B3177864 |
| Brand | Global Industrial |
| Recyclable | Yes |