- Flexible Singleface Corrugated conforms to all shapes and sizes
- B flute -1/8" raised fluting provides for easier wrapping and good crush resistance
- Use to protect metal and glass parts
Global Industrial
Model # :WBB3177741
Global Industrial Singleface Corrugated Roll, B Flute, 24"W x 250'L, Kraft, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 24 in |
| Weight | 30.6 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | B |
| Material | Corrugate |
| Package Quantity | 1 roll |
| Description | Singleface Corrugated Roll |
| Color | Brown |
| Manufacturers Part Number | B3177741 |
| Brand | Global Industrial |
| Recyclable | Yes |