Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2305521

MPN #: B6029LH-FK1

Cennox Burglar Safe B6029LH-FK1 29"W x 25"D x 60"H Electronic Lock 21.41 Cu. Ft. Black

Product Description
B-rated Burglary safe with a SR2 electronic contorl lock - offers top of the line security & protections from theft for retail operations.

Features:

  • B-Rate 1/2" solid A36 steel door, sledgehammer and pry bar resistant
  • Left Hand Swing Door.
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded relocker
  • Formed, full-welded 1/4" body
  • Adjustable, ball bearing hinge
  • U.L. approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • SR2 electronic control lock standard
  • 685 pounds


SR2 Lock Features:

  • Electronic Controller with LCD Display
  • Menu driven for easy operation
  • Control up to four doors with a single keypad
  • Wrong password lock-out penalty
  • Programmable 0-99 minute Time Delay and 0 - 15 minute time window
  • Time delay override
  • Two manager codes and up to 28 user codes can be registered
  • Optional dual control, where 2 codes are required to open the lock
  • Ability to recover system to manufacturing defaults


PRICE
$4,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth25 in
Height60 in
Inside Width28-1/2 in
Inside Depth22 in
Inside Height59 in
Weight685 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeB-Rated Burglar Safe
ColorBlack
Door TypeRight HInged Door
Handle TypeL-Handle
Capacity21.41 ft³
Number of Doors1
Number of Shelves4 Adjustable
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberB6029LH-FK1
BrandFireKing

Warranty

Warranty1 yr