Bel-Art H18805-0000 Poxygrid Labware Drain Stand, 16-3/4"L x 6-1/2"W x 19"H, 14 Supports & 12 Pins
Write a Review
|
Questions & Answers (0)
Product Description
For drying test tubes, beakers, flasks, and other labware, this stand has three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18mm I.D. necks or larger. Top row has 12 straight pins 10.2cm (4") long to accommodate smaller items. A polystyrene tray catches water as the labware drains. Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back. Labware Drain Stand Only.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 6-1/2 in |
| Height | 19 in |
Product Details
| Style | Single-Sided |
| Type | Drying Racks |
| Capacity | 14 Supports & 12 Pins |
| Material | Epoxy-Coated Steel Wire, Polystyrene Tray |
| Package Quantity | 1 |
| Description | Poxygrid Labware Drain Stand |
| Color | White |
| Manufacturers Part Number | H18805-0000 |
| Brand | Bel-Art |