Industrial Gold Rotary Screw Oil Filter For NK60 Airend
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | OF2 |
| Type | Airend Oil Filter |
| Description | Rotary Screw Airend Oil Filter |
| Color | Black |
| Brand | Industrial Gold |
Related Products
GN 882 breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
The Porter-Cable® Synthetic Blend Air Compressor Oil improves oil viscosity versus traditional mineral based oils. This air compressor oil offers better protection of internal pump parts by reducing wear and friction. The 1 gallon synthetic blend air compressor oil extends the air compressor pump life, especially during cold weather use.
Ingersoll-Rand Oil, Filters Start Up Kit, For SS5L5, 20100251 Ingersoll Rand offers All Season Select® start-up kits to provide improved protection. Each kit contains all the parts needed to correctly start up and maintain your compressor for the first year. The start-up kits provide everything you need for 2,000 hours of service between changes under normal operating conditions. Start-Up Kits Include (2) Quarts All Season Select® lubricant, our synthetic, all-temperature blend designed to increase efficiency, reduce wear and prevent carbon build-up (2) Replacement air filter elements ...
The Porter-Cable® All Weather Oil provides better heat control resulting in less stress and longer pump life. The oil is an all weather blend for single and two stage air compressor pumps. The all weather oil has been factory tested and approved. This Port Cable prevents oil breakdown with additives that inhibit premature wear.
EPA standards for landfills and hazardous waste are becoming tougher and tougher. Crushing filters and collecting the used oil helps your shop comply with these standards and avoid fines. Crushing eliminates the need for costly TCLP testing of wastes which may otherwise be necessary for disposal in a landfill. In some locations crushed filters can be recycled as scrap metal. OTC's 10-Ton Capacity Air-Operated Automotive Spin-on Oil Filter Crusher features a generously sized crushing chamber that handles up to four automotive filters 3-7/8 inches in diameter x 9 inches tall at one time - ...