Powermate 018-0060CT Air Compressor Oil, 1-Quart
Write a Review
|
Questions & Answers (0)
Product Description
Powermate air compressor oil provides better heat control resulting in less stress and longer pump life. Oil is an all weather blend. Product has been factory tested and approved.
PRICE
$12.75
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/2 in |
| Height | 8-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Compressor Oil, 1 Qt |
| Description | Compressor Oil |
| Color | Black |
| Manufacturers Part Number | 018-0060CT |
| Brand | Powermate |