Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB482130

Global Industrial™ Heavy Duty Rotating Drum Cradle with Wood Handles & Steel Wheels

Product Description
HEAVY DUTY DRUM CRADLE - STEEL WHEELS

Lift, move, drain and store 30 or 55 gal steel drums quickly and easily. Sturdy, welded steel construction with retractable hardwood handles. Moves easily on two 5" rigid steel wheels and two 3" swivel steel casters. A steel handle is included for holding the drum during tipping operation. Rollers allow rotation of drum. Assembles easily. 1 Year Limited Warranty.

PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth43 in
Height25 in
Weight Capacity1000 lbs
Weight62 lbs
Wheel Diameter5 & 3 in

Product Details

Assembly RequiredYes
TypeDrum Cradle
ColorRed
Wheel Type(2) Rigid, (2) Swivel
Capacity30/55 gal
MaterialSteel
Manufacturers Part Number482130
BrandGlobal Industrial

Warranty

Warranty1 yr