Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137850

MPN #: R5010

Benchmark Scientific Rotating Mixer w/ Rotisseries, 115V, 50/60 Hz, 1-40 RPM

Product Description
Rotating Mixer provides gentle to vigorous mixing of laboratory samples up to 50mL. With adjustable speed control and tilt angle, the rotating mixer is ideal for a variety of applications, from mixing blood samples to the preparation of homogenous dispersions.

Features:
  • Adjustable speed and tilt angle
  • Reversing mode, for more intense mixing
  • Cold room and incubator safe
  • Includes three rotisseries for all common tube sizes
PRICE
$1,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth8-1/4 in
Height12-1/2 in
Weight7 lbs

Product Details

TypeRockers 
Hertz50/60 Hz
For Use WithTubes
Tilt Angle0 To 90° (Vertical To Horizontal)
Temperature RangeAmbient +4 - 65
Capacity48 X 1.5/2.0 Ml, 20 X 15 Ml, 12 X 50 Ml Tubes
Voltage115 V
Watts25 W
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberR5010
Timer1 Sec - 99 Hours 59 Min. Or Continuous
BrandBenchmark Scientific
Speed1 - 40 ft/min

Warranty

Warranty2 yr