SCILOGEX Rotisserie Accessory, for 15ml x 16 Centrifuge Tubes Vertical, 18900146
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900146 |
| For Use With | MX-RL-Pro |
| Description | Rotisserie Accessory - Vertical |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability. Features: User Friendly Operation and Information Rich LCD Display: The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also in graphical format On-Board Data Storage: The System can save the test results, up to 200 groups of data and ...
The GCC-S Clinical Centrifuge has been designed for numerous clinical and research applications with simple yet robust features. The included twelve (12) position rotor accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes (all adapters are included). An easy to read LED display shows both time and speed and easy easily programmed. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. The manual door release is positioned on the side of the unit to ensure the GCC-S remains closed ...
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, ...
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt ...
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...