SCILOGEX Rotisserie Accessory, for 50ml x 16 Centrifuge Tubes Vertical, 18900147
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900147 |
| For Use With | MX-RL-Pro |
| Description | Rotisserie Accessory - Vertical |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability. Features: User Friendly Operation and Information Rich LCD Display: The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also in graphical format On-Board Data Storage: The System can save the test results, up to 200 groups of data and ...
For separations and spin downs from 0.2mL to 100mL and microplates, choose the GCC-MP. The Globe Scientific GCC-MP Multi-Purpose Clinical Centrifuge is a large capacity centrifuge that can be used in a variety of clinical lab applications. With a wide selection of fixed rotors as well as a swingout rotor and buckets, the GCC-MP is compatible with virtually any tube typically found in the clinical lab environment and can be customized to your specific applications and methods. Safety features include door interlock, overspeed detection, over temperature detection and imbalance protection. ...
The MX-RD-E provides a gentle but effective mixing of biological samples in 1.5ml to 50ml micro tubes, used in a variety of applications including immune precipitations, prevention of blood coagulation, latex diagnostics, etc. Features: Compact bench saving design Circular rotating action, gives gentle but effective mixing Adjustable speed range of 0 to 80rpm Comes with disk and 12ea 1.5/15/50ml centrifuge tube clamps Can be used in cold rooms or incubators 2 Year Limited Warranty
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, ...
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...