SCILOGEX DS-500/5 5mm Dia. Generator 18900117, For Solid/Liquid Media, 1-50ml Volume
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Volume | 1 - 50ml |
Product Details
| Manufacturers Part Number | 18900117 |
| For Use With | Scilogex D500 Homogenizer |
| Description | DS-500/5 5mm Dia. Generator |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
This starter kit contains 10 prefilled tubes each of 0.1mm, 0.5mm, 1.0mm, 1.5mm and 3.0mm diameter zirconium (ceramic) beads. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Benchmark Scientific Prefilled Homogenizer Tubes 2.0ml, Silica Glass Beads, 0.1mm Acid Washed, 50/Pk
These 2ml tubes are prefilled with an appropriate amount of 0.1mm diameter silica (glass) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of gram positive and gram negative bacteria. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Prefilled 2ml tubes contain an appropriate amount of 0.1mm diameter zirconium (ceramic) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of gram positive and gram negative bacteria. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The Scilogex D160 Homogenizer can rapidly homogenize, disperse, and emulsify samples in 0.1-50ml of liquid or 1-250ml depending on the generating probe. During operation, the suspended material is drawn into the core of the homogenizer by a rotor turning at up to 30,000rpm. The material is repeatedly cycled through narrow slits in the probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) is usually achieved in a few seconds. Little, if any, heat is produced during the process.D160 Homogenizer Features: ...
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...