Roto Clip Extenda Senior Sign Holder, 2"W X 6"H O.D. - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Single anti skid spring tension sign clip grips securely, Rotates and tilts in any direction, Clip fits fixtures racks or grids up to 1" thick, Sign holder measures 2" W x …ž" H, Holds material from .008" to .020" thick, O.D. 6" H x 2" W.
PRICE
$65.00 Sold in packages of 25 / $2.60 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Extenda Senior Sign Holder |
| Color | Clear |
| Manufacturers Part Number | RC-6000 |
| Brand | Clip Strip Corp. |