Roto Clip W / Print Protector / Signholder / 7"W x 5"H - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Roto Clip W/Print Protector/Signholder, 7"W x 5"H
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Anti-skid spring-tension clip grips firmly around fixtures racks grids - up to 1" thick!, Print Protector holds signs up to 1/32" thick, Signage swivels in whatever direction is best to convey your message, Crystal clear plastic construction never compete.
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Anti-skid spring-tension clip grips firmly around fixtures racks grids - up to 1" thick!, Print Protector holds signs up to 1/32" thick, Signage swivels in whatever direction is best to convey your message, Crystal clear plastic construction never compete.
PRICE
$137.50 Sold in packages of 25 / $5.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 5 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip W/Print Protector/Signholder |
| Color | Clear |
| Manufacturers Part Number | RCSH-3700 |
| Brand | Clip Strip Corp. |