Roto Clip Extenda Sign Holder, 7-1/2"L - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Single spring tension sign clip with uni-socket joint, Extender measures 4" overall length 7 1/2", Rotates in any direction, Clip & on to & material up to 3/8" thick, Sign holder measures 1" W x 5/8" H.
PRICE
$45.25 Sold in packages of 25 / $1.81 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 1 in |
| Height | 5/8 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Extenda Sign Holder |
| Color | Clear |
| Manufacturers Part Number | RC-3000 |
| Brand | Clip Strip Corp. |