Advantus® Panel Wall Sign Holder, 1 EA, Blister Card - Pkg Qty 24
|
Questions & Answers (0)
Product Description
Create a custom sign or name plate for fabric panel wall system using your laser or inkjet printer. Mounting clips included. 9"W x 2"H. 1 each.
PRICE
$180.00 Sold in packages of 24 / $7.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 2 in |
Product Details
| Type | Display Holder |
| Material | Plastic |
| Package Quantity | 24 |
| Description | Panel Wall Sign Holder |
| Color | White |
| Manufacturers Part Number | 75318 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |