Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075533

MPN #: H19937-0002

Bel-Art Roto-Flo Polystyrene Flow Indicator for 1/4 to 5/16" I.D. Tubing

Product Description
Molded clear polystyrene body with smooth connecting barbs allow easy installation of these flow meters.

  • Internal flow channel diameter: 5mm
  • Paddle wheel shell: 25mm
  • Overall length: 51mm
  • Maximum recommended pressure: 10 p.s.i.g.
  • Minimum flow: 0.5 LPM / Maximum flow: 10 LPM
  • Not for use with corrosive chemicals or fluids with a temperature in excess of 64°C (147°F).
PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH19937-0002
Package Quantity12
BrandBel-Art