Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Celestron

Model # :WBB3072101

MPN #: 44347

Celestron Tetraview LCD Digital Microscope

Product Description
The professional-level Celestron TetraView LCD Digital Microscope is a touchscreen LCD microscope with advanced features at a reasonable price. TetraView features four fully achromatic lens objectives, a fully mechanical stage, a 4.3" TFT full color touch screen, 5MP CMOS sensor, and a 2GB SD card for storing your photos and videos. Taking high-resolution images and video of specimen slides has never been easier. The LCD screen rotates 180° so you can easily share your viewing with others. For an even bigger audience, use the TV output to display on a television or projector. With magnification from 40 to 400x (1600x with digital zoom), TetraView is ideal for viewing a range of cellular specimens on slides. Great for the discriminating professional or serious hobbyist, the TetraView microscope is an excellent tool for labs, schools, scientific research, and more.

Features:
  • 40x to 400x magnification (up to 1600x with digital zoom)
  • 4.3" LCD touchscreen
  • 5MP CMOS built-in digital camera
  • 4 fully achromatic objective lenses: 4x, 10x, 20x, 40x
  • Adjustable LED bottom illumination
  • 180° rotatable LCD screen
  • Fully mechanical stage
  • Coarse and fine focus knobs
  • Filter wheel/diaphragm
  • AV/TV output
  • Battery power option (4AA batteries)
  • 2GB SD card included (SD card slot supports up to 32GB)
  • Universal AC adapter with multi-plugs for international usage
  • Accessories included: 7 prepared slides, hard carrying case, dust cover, touch pen, USB cable, AV out cable


PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5.5 in
Depth7 in
Height13 in

Product Details

Assembly RequiredNo
Magnification Range40x, 100x, 200x, 400x | Up to 1600x with Digital Zoom
DescriptionTetraview LCD Digital Microscope
ColorBlack
Manufacturers Part Number44347
BrandCelestron

Warranty

Warranty2 Years Limited