Benchmark Scientific Rotor for Z326 Series, 10 x 50ml Conical
Write a Review
|
Questions & Answers (0)
Product Description
Rotor, 10 x 50ml (7,500rpm/8,141 xg )
PRICE
$2,364.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 5 in |
| Weight | 8 lbs |
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 7500 rpm |
| Package Quantity | 1 |
| Description | Conical Rotor 10 x 50ml |
| Color | BLack |
| Manufacturers Part Number | Z326-1050 |
| For Use With | Z326 Series |
| Brand | Benchmark Scientific |