Diversey Roubaix General Purpose Cleaner, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Roubaix cleaner is an anionic liquid detergent for general purpose medium to heavy duty applications.
PRICE
$1,249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Style | Liquid |
| Type | Cleaner |
| Capacity | 55 gal |
| Scent | Odorless |
| Size Type | 55 Gallon Drum |
| Helps Remove | Soils |
| Package Quantity | 1 Drum |
| Description | General Purpose Cleaner |
| Color | Clear |
| Manufacturers Part Number | 100972370 |
| Brand | Diversey |