Simoniz® Brite Glass Cleaner , 55 Gallon Drum - B0400055
Write a Review
|
Questions & Answers (0)
Product Description
Ready-to-use. Non-ammoniated and streak-free.
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Style | Liquid |
| Scent | Unscented |
| Capacity | 55 gal |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 55 Gallon Drum |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 1 Drum |
| Description | Brite Glass Cleaner |
| Manufacturers Part Number | B0400055 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Simoniz |