Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB3774140

MPN #: PoAce-55D

Bare Ground Potassium Acetate Non-Chloride Liquid Deicer, 55 Gallon Drum

Product Description
Bare Ground Clear Way potassium acetate provides fast and reliable anti-icing and deicing performance. Clear Way potassium acetate is contains no damaging chlorides, glycols or methanols. Clear Way is completely water soluble, readily biodegradable, non flammable and is safer for bridges and roadway surfaces. Bare Ground's Clear Way potassium acetate meets FAA specifications and can be applied to runways and taxiways. A low freeze point of -4F makes it an ideal deicer for environmentally sensitive areas.

Application:
  • Pavement (including runways and taxiways, and bridge applications) potassium is generally applied as is (undiluted) using existing spray equipment
  • Any spray equipment that conveniently and uniformly applies the liquid to the pavement should be acceptable
  • If the rate of spray application is adjustable, potassium should be applied at 0.5 gallons / 1000 ft2 of surface area treated
  • Higher rates of application (up to 1.5 gallons / 1000 ft2) can be made as experience warrants
  • In general, low spray pressures resulting in large droplet sizes are preferred


PRICE
$1,719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight680 lbs
Container Size55

Product Details

TypeLiquid Deicer
Safe For PetsYes
Safe ForConcrete, Children, Environment, Pets
Safe On EnvironmentYes
Package TypeSingle Unit
Temperature Rating-4
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberPoAce-55D
FormLiquid
Container TypeDrum
Safe For ChildrenYes
Min Application Temperature-4 °F
BrandBare Ground