Concrobium Broad Spectrum Disinfectant Cleaner Pro, 55 Gallon Drum - 626055
Write a Review
|
Questions & Answers (0)
Product Description
Concrobium Broad Spectrum Disinfectant Cleaner Pro is a powerful, botanically-derived formula that disinfects and deodorizes hard, non-porous surfaces with exceptional cleaning performance. It contains no harsh chemicals or odors, making it an ideal one-step solution for commercial, institutional and residential use including bathrooms, hotels and hospitals. No mixing required. EPA-registered. Included on EPA List N: Disinfectants for Coronavirus (COVID-19).
PRICE
$1,675.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Height | 35 in |
| Size | 55 gal |
Product Details
| Type | Spray Disinfectant |
| Flash Point | 100C |
| Specific Gravity | 0.946 |
| Disinfectant | Thymol |
| pH | 3.0-4.0 |
| Color | Clear |
| VOC Content | 0 |
| Scent | Light Spice |
| Applicable Materials | Hard, Nonporous Surfaces |
| Size Type | 55GL |
| Helps Remove | Bacteria, Fungus, Viruses |
| Description | Disinfectant Cleaner |
| Package Quantity | 1 |
| Manufacturers Part Number | 626055 |
| Water Solubility | Soluble |
| Dilution Ratio | RTU |
| Brand | Concrobium |
Compliance & Certifications
| EPA Registration Number | 34810-25 |
| Certifications | EPA-registered |
| EPA Registered | Yes |