Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Petersen Manufacturing

Model # :WBB455564

MPN #: CSR-T-2 Dove Gray

Petersen Concrete Round Cigarette Receptacle w/Aluminum Lid - 13-3/4" Dia. Gray - CSR-T-2

Product Description
Steel-reinforced Ash and Trash Receptacles are versatile and offer flexible placement in high traffic areas such as businesses, state and federal organizations, parks and recreation departments, and residential complexes, patios and gardens. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. Includes aluminum lid and rigid plastic waste insert. Gray color finish. Dimensions: 13-3/4" x 32".

PRICE
$979.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height32 in
Weight200 lbs
Diameter13-3/4 in

Product Details

TypeAsh & Trash Receptacle
ColorGray
LidYes
Capacity8 gal
Lid TypeAshtray Lid
MaterialConcrete
Package Quantity1
Manufacturers Part NumberCSR-T-2 Dove Gray
Indoor/OutdoorOutdoor
ShapeRound
BrandPetersen Manufacturing