Kee Safety® Aluminum Railing Flange with Toe Board Adapter, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Railing Flange with Toe Board Adapter
The Type L69 fitting has been designed for guardrailing and balustrading applications and provides the added benefit of attaching a kick plate to the base. The base plate holes are of sufficient diameter to allow for attachment with either a mechanical or chemical anchor, the side plates have slotted holes to allow for a degree of sideways movement for ease of installation. 7/16" diameter fixing holes.
Railing Flange with Toe Board Adapter
The Type L69 fitting has been designed for guardrailing and balustrading applications and provides the added benefit of attaching a kick plate to the base. The base plate holes are of sufficient diameter to allow for attachment with either a mechanical or chemical anchor, the side plates have slotted holes to allow for a degree of sideways movement for ease of installation. 7/16" diameter fixing holes.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Railing Flange with Toe Board Adapter |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L69-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |