Kee Safety® Wall Flange, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Wall Flange
Side fixing for guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. 7/16" diameter fixing holes. PA Warning: If the upright is required to pass through the fitting by machining out the base stop, the bottom fixing hole will be unusable.
Wall Flange
Side fixing for guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. 7/16" diameter fixing holes. PA Warning: If the upright is required to pass through the fitting by machining out the base stop, the bottom fixing hole will be unusable.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Standard Horizontal Railing Base |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 68-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |