Grosfillex® 35 Lb. Table Umbrella Base, White
Write a Review
|
Questions & Answers (0)
Product Description
• Designed to hold a table umbrella with a 1.5" pole.
• Molded anchor bolt holes to secure base to deck for extra stability.
• Made in the USA
WOODEN MARKET UMBRELLAS
35 lb Umbrella Base
Umbrella base includes a 35 lb. cement-filled resin base and 10"H stem. To be used with 1-1/2" pole umbrella. These umbrella stands are specially designed to hold a table umbrella. Long, reinforced stem includes 2 thumb screws to secure umbrella to base. Includes molded anchor bolt holes to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. Accepts Optional 35 lb Base Ring for increased stability. 1 Year Limited Warranty.
• Molded anchor bolt holes to secure base to deck for extra stability.
• Made in the USA
WOODEN MARKET UMBRELLAS
35 lb Umbrella Base
Umbrella base includes a 35 lb. cement-filled resin base and 10"H stem. To be used with 1-1/2" pole umbrella. These umbrella stands are specially designed to hold a table umbrella. Long, reinforced stem includes 2 thumb screws to secure umbrella to base. Includes molded anchor bolt holes to secure base to deck for extra stability. Umbrella stand will not rust or mar your deck. Base is UV resistant and easy-to-clean using only soap and water. Accepts Optional 35 lb Base Ring for increased stability. 1 Year Limited Warranty.
PRICE
$209.95
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 10 in |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Type | Freestanding Umbrella Base |
| Material | Resin |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | US600604 |
| Shape | Round |
| Brand | Grosfillex |