Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saniflo

Model # :WBB3090045

MPN #: 083

Saniflo Round Bowl Rear Discharge w/Seat, White

Product Description
  • EPA WaterSense listed
  • Round bowl is ADA compliant
  • Includes soft-close toilet seat
  • Limited warranty of 1 year
Saniflo's vitreous china toilets are designed to be durable with a high gloss finish for an easy-to-clean surface. These floor mounted, rear discharge toilets have the desired height to meet comfort and aesthetics to provide a unique style. Saniflo's high efficiency toilets use 1.28 gallons per flush, and are recognized by the EPA's water-saving WaterSense program. Includes a stylish soft-close toilet seat. TANK SOLD SEPARATELY

Achieve the best look by concealing all the plumbing with SANIFLO Extension Pipe (Part 030)

SFA Saniflo introduced this accessory in order to ease the installation as this new addition made it simpler to hide the pump behind any finished wall.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth27 in
Height16-3/4 in
Bowl Rim Height16-3/4 in

Product Details

TypeBowl
Gallons per Flush1.28 gal/flush
Capacity1.28
ColorWhite
Manufacturers Part Number083
ShapeRound
BrandSaniflo

Warranty

Warranty1 yr